Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52454-JN

  • Zoro # G708364579


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52454-JN
Zoro #
G708364579
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 19160, FAMILY: Fits Denso GA, VOLT: 12, POWER: 0.700 kw, HP: 0.939, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 9, GEAR OD: 1.134, GEAR OD: 28.800mm, LENGTH: 128 mm, LENGTH: 5.039, MOUNT HOLE ID 1: 1/4-20, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: 1/4-20, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 2.500, REGISTRY OD: 63.500mm, : M8-1.25 B+ Terminal @Spade S Terminal @54mm Mounting Hole Center To Center-Arrowhead: ND228000-5160, SND0693; Fits Denso: 228000-516, 228000-5160; JAndN Electrical Products: 410-52454; Kohler: 52-098-14, 52-098-14S, 52-098-14-S; Lester: 19160Replaces Part Numbers: 410-52454

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.