Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52460-JN

  • Zoro # G508364526


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52460-JN
Zoro #
G508364526
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 19554, FAMILY: Fits Denso RA, VOLT: 12, POWER: 1.400 kw, HP: 1.877, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 9, GEAR OD: 1.323, GEAR OD: 33.600mm, LENGTH: 165 mm, LENGTH: 6.496, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.228, REGISTRY OD: 82mm, : 105mm Mounting Hole Center To Center-Arrowhead: ND228000-6091, ND228080-6091, SND0473; Fits Denso: 228000-609, 228000-6090, 228000-6091, 228080-609, 228080-6090, 228080-6091; JAndN Electrical Products: 410-52460; Lester: 19554; Onan: 191-2213Replaces Part Numbers: 410-52460

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.