Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-52500-JN

  • Zoro # G108366715


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52500-JN
Zoro #
G108366715
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 336-1639; Arrowhead: SND0162; Fits Bosch: SR3243N, SR3243X; Fits Denso: 228000-2990, 228000-4090, 228000-4091, 228000-4092, 228000-4093, 280-0179, 280-0181; JAndN Electrical Products: 410-52500; Lester: 17669, 17706, 17769; Toyota: 28100-75120, 28100-75140, 28100-75141-LESTER: 17669, 17706, 17769, VOLT: 12, POWER: 2 kw, HP: 2.682, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 9, GEAR OD: 1.130, GEAR OD: 28.700mm, LENGTH: 222 mm, LENGTH: 8.740, MOUNT HOLE ID 1: M10x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 2.909, REGISTRY OD: 73.900mm, MOUNTING EAR DISTANCE 1: 104.500mm, MOUNTING EAR DISTANCE 1: 4.114Replaces Part Numbers: 410-52500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.