Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52515-JN

  • Zoro # G608365317


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52515-JN
Zoro #
G608365317
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SND0646; Fits Denso: 428000-4780; Lester: 19074-LESTER: 19074, VOLT: 12, POWER: 1.500 kw, HP: 2.012, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 9, LENGTH: 150.900 mm, LENGTH: 5.941, MOUNT HOLE ID 1: 11.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 2.547, REGISTRY OD: 64.700mm, MOUNTING EAR DISTANCE 1: 121mm, MOUNTING EAR DISTANCE 1: 4.764Replaces Part Numbers: 410-52515

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.