Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52532-JN

  • Zoro # G308365358


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52532-JN
Zoro #
G308365358
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SND0798; Fits Denso: 428000-7020; Fits Honda: 31200RK1A71, 31200-RK1-A71, 31200RK1A71RM, 31200-RK1-A71RM, DUDV5; JAndN Electrical Products: 410-52532; Lester: 10912-LESTER: 10912, VOLT: 12, POWER: 1.200 kw, HP: 1.609, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 19, LENGTH: 211.700 mm, LENGTH: 8.335, MOUNT HOLE ID 1: 10.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 108.300mm, MOUNTING EAR DISTANCE 1: 4.264Replaces Part Numbers: 410-52532

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.