Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-52556-JN

  • Zoro # G408365623


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52556-JN
Zoro #
G408365623
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 410-52556; Fits Denso: 228000-9760, 228000-9761, TG228080-9761; Lester: 34013-LESTER: 34013, VOLT: 12, POWER: 4 kw, HP: 5.364, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 11, GEAR OD: 1.559, GEAR OD: 39.600mm, LENGTH: 12.205, LENGTH: 310 mm, MOUNT HOLE ID 1: 0.610, MOUNT HOLE ID 1: 15.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 15.500mm, MOUNT HOLE ID 2: 610, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.740, REGISTRY OD: 95mm, WET CLUTCH SEAL: FALSE, CENTER TO CENTER MOUNT: 162.6 mm, MOUNTING EAR 2 THICKNESS: 0.661, MOUNTING EAR 2 THICKNESS: 16.800mm, MOUNTING EAR THICKNESS: 0.661, MOUNTING EAR THICKNESS: 16.800mmReplaces Part Numbers: 410-52556

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.