Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52561-JN

  • Zoro # G908365574


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52561-JN
Zoro #
G908365574
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-FAMILY: Fits Denso R, VOLT: 12, POWER: 2.700 kw, HP: 3.621, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 10, GEAR OD: 1.587, GEAR OD: 40.300mm, LENGTH: 12.421, LENGTH: 315.500 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.512, REGISTRY OD: 89.200mm, MOUNTING EAR DISTANCE 1: 126.600mm, MOUNTING EAR DISTANCE 1: 4.984-Arrowhead: 410-52561; Cummins: 3971610; Fits Denso: 428000-2870, 428080-2870Replaces Part Numbers: 410-52561

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.