Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52595-JN

  • Zoro # G008365368


product price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52595-JN
Zoro #
G008365368
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.106, GEAR OD: 28.100mm, LENGTH: 166 mm, LENGTH: 6.535, MOUNT HOLE ID 1: 9.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 2.382, REGISTRY OD: 60.500mm, WET CLUTCH SEAL: TRUE, : 11.4mm to 9.6mm Stepped Mounting Holes @M8-1.25 B+ And Motor Studs @Spade S Terminal, MOUNTING EAR DISTANCE 1: 100.300mm, MOUNTING EAR DISTANCE 1: 3.949-All Balls Racing: 80-1015; Arrowhead: 410-52595; Harley Davidson: 31400057, 31400-57Replaces Part Numbers: 410-52595

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.