Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52660-JN

  • Zoro # G908380829


product price: $570.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52660-JN
Zoro #
G908380829
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoFAMILY Fits Denso PA90L, VOLT 24, POWER 7800 kw, HP 10460, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1563, GEAR OD 39700mm, LENGTH 11240, LENGTH 285500 mm, MOUNT HOLE ID 1 12200mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 12200mm, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3504, REGISTRY OD 89mm, M12175 CE Stud, MOUNTING EAR DISTANCE 1 3547, MOUNTING EAR DISTANCE 1 90100mm, MOUNTING EAR DISTANCE 2 126700mm, MOUNTING EAR DISTANCE 2 4988Fits Caterpillar 20R4880, 3949674 Fits Denso 4280001150, 4380001150Replaces Part Numbers 41052660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.