Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-52680-JN

  • Zoro # G608380808


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52680-JN
Zoro #
G608380808
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 10951, VOLT 12, POWER 2 kw, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, GEAR OD 43700mm, LENGTH 247 mm, MOUNT HOLE ID 1 M1015, MOUNT HOLE ID 2 M1015, REGISTRY OD 62mm, HOUSING ROTATABLE FALSE, CE Has Two M8x125 Threaded Holes, Right Side of DE Housing Has Two M5x08 Threaded Holes, Left Side of DE Housing Has One M8x125 Threaded Hole and Two 65mm Hose Outlets For Vent Tubes, START STOP SYSTEM COMPATIBLE TRUEFits Bosch SR9301X Fits Denso 4280009710, 4280009711 Fits Ford DPLA11001AC, DPLA11001AD Lester 10951 Rover LR041976, LR080307Replaces Part Numbers 41052680

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.