Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-54248R-JN

  • Zoro # G408365388


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-54248R-JN
Zoro #
G408365388
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SMU0556; Fits Bosch: SR1355X; Fits Honda: 31200-5A2A51, 31200-5A2-A51, 31200-5A2A52, 31200-5A2-A52, 31200-5BA-A51, 31200-5BA-A52; JAndN Electrical Products: 410-54248, 410-54248R; Lester: 10914, 16378; Mitsuba: SM740-09, SM740-27-LESTER: 10914, 16378, VOLT: 12, POWER: 1.600 kw, HP: 2.146, CONDITION: Remanufactured, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 9, GEAR OD: 1.1456, GEAR OD: 29.100mm, LENGTH: 214.500 mm, LENGTH: 8.445, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 2.965, REGISTRY OD: 75.300mm, : M8-1.25 B+ Stud@ Spade S Terminal in Insulator@, MOUNTING EAR DISTANCE 1: 106.100mm, MOUNTING EAR DISTANCE 1: 4.177Replaces Part Numbers: 410-54248R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.