Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58076-JN

  • Zoro # G508364663


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58076-JN
Zoro #
G508364663
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 19566, 19566N, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 9, GEAR OD: 0.453, GEAR OD: 11.500mm, LENGTH: 149.500 mm, LENGTH: 5.886, MOUNT HOLE ID 1: 5.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 1.181, REGISTRY OD: 30mm, MOUNTING EAR DISTANCE 2: 3.004, MOUNTING EAR DISTANCE 2: 76.300mm-Arrowhead: SCH0036; Hi Level: 219526; Fits Honda: 31200KRM851, 31200-KRM-851; JAndN Electrical Products: 410-58076; Lester: 19566, 19566NReplaces Part Numbers: 410-58076

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.