Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-58087-JN

  • Zoro # G908365499


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58087-JN
Zoro #
G908365499
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SCH0082; Hi Level: STZ0082; JAndN Electrical Products: 410-58087-VOLT: 12, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 9, GEAR OD: 0.339, GEAR OD: 8.600mm, LENGTH: 111.800 mm, LENGTH: 4.402, MOUNT HOLE ID 1: 7mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 1.016, REGISTRY OD: 25.800mm, : M4-0.7 B+ Stud, MOUNTING EAR DISTANCE 1: 2.551, MOUNTING EAR DISTANCE 1: 64.800mmReplaces Part Numbers: 410-58087

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.