Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58090-JN

  • Zoro # G908365734


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58090-JN
Zoro #
G908365734
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, COLOR: Black Painted, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 9, GEAR OD: 0.461, GEAR OD: 11.700mm, LENGTH: 180 mm, LENGTH: 7.087, MOUNT HOLE ID 1: 6.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 1.177, REGISTRY OD: 29.900mm, MOUNTING EAR DISTANCE 2: 1.803, MOUNTING EAR DISTANCE 2: 45.800mm-Arrowhead: SCH0086; CF Moto: 0700-093000; JAndN Electrical Products: 410-58090Replaces Part Numbers: 410-58090

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.