Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58095-JN

  • Zoro # G708365651


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58095-JN
Zoro #
G708365651
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SCH0098; Hi Level: STP0098; JAndN Electrical Products: 410-58095; Lester: 37019A; Peugeot: 801638; Societa Generale Ricambi: 17.81147; SYM: 31200A1A000, 31200-A1A-000, 31200AWA000, 31200-AWA-000-LESTER: 37019A, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 10, GEAR OD: 0.283, GEAR OD: 7.200mm, LENGTH: 110 mm, LENGTH: 4.331, MOUNT HOLE ID 1: 6.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 0.941, REGISTRY OD: 23.900mm, MOUNTING EAR DISTANCE 2: 2.772, MOUNTING EAR DISTANCE 2: 70.400mmReplaces Part Numbers: 410-58095

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.