Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58096-JN

  • Zoro # G208364680


product price: $93.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58096-JN
Zoro #
G208364680
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 37034, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 1.142, GEAR OD: 29mm, LENGTH: 137.400 mm, LENGTH: 5.409, MOUNT HOLE ID 1: 6.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 2: 3.071, MOUNTING EAR DISTANCE 2: 78mm-Arrowhead: SCH0099; Efel: 36635; Hi Level: STV0099; JAndN Electrical Products: 410-58096; Lester: 37034; Piaggio: 179116, 1791165; Societa Generale Ricambi: 17.8100, 17.81001Replaces Part Numbers: 410-58096

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.