Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58121-JN

  • Zoro # G008365641


product price: $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58121-JN
Zoro #
G008365641
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 410-58121; Cummins: 5302289, 5449610-VOLT: 12, POWER: 3 kw, HP: 4.023, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 10, GEAR OD: 1.567, GEAR OD: 39.800mm, LENGTH: 243 mm, LENGTH: 9.567, MOUNT HOLE ID 1: 10.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.800mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.492, REGISTRY OD: 88.700mm, MOUNTING EAR DISTANCE 1: 3.533, MOUNTING EAR DISTANCE 1: 89.750mm, MOUNTING EAR DISTANCE 2: 3.533, MOUNTING EAR DISTANCE 2: 89.750mm, MOUNTING EAR DISTANCE 3: 126.800mm, MOUNTING EAR DISTANCE 3: 4.992Replaces Part Numbers: 410-58121

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.