Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-58122-JN

  • Zoro # G008381016


product price: $386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-58122-JN
Zoro #
G008381016
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoArctic Fits CAT 3020364 Fits Yamaha 8GL8189000VOLT 12, POWER 0800 kw, HP 1073, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH 9, GEAR OD 0461, GEAR OD 11700mm, LENGTH 216 mm, LENGTH 8504, MOUNT HOLE ID 1 8600mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 1146, REGISTRY OD 29100mm, M610 B Stud, MOUNTING EAR DISTANCE 1 1575, MOUNTING EAR DISTANCE 1 40mmReplaces Part Numbers 41058122

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.