Zoro Homepage

JAndN Electrical Products Toggle Switch

  • Mfr # 240-01158-JN

  • Zoro # G108377797


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-01158-JN
Zoro #
G108377797
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 240-01158; Cole Hersee: 55014, 55014BP, 55014BX-: 2 6.4mm Blade Terminals for Wire Connections, AMP RANGE: 25 at 12V, ANTI-RESTART: FALSE, CONTACT CONFIG: Single Pole, Single Throw SPST, LIGHTED: FALSE, MOMENTARY: FALSE, MOUNTING: 15/32-32 Threaded Stem, NO OF POSITIONS: 2, NO OF TERMINALS: 2, PACKAGING: Box, POSITION CONFIG: Off-On, SELF GROUNDING: FALSE, VOLTAGE INPUT: 12-36V, WEATHER SEALED: FALSEReplaces Part Numbers: 240-01158

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.