JD-AH169827 Piston, Rubber Loading Ring, Fits John Deere; Fits New Holland

  • Mfr # JD-AH169827-HER

  • Zoro # G008396881


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD-AH169827-HER
Zoro #
G008396881
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket PistonTech Info:- C Width: 45.75- I Piston Diameter: 89.87- Hole Diameter: 26.09- J Bore Diameter: 90.00- Counterbore Diameter: 56.02- Material: Steel, Nylon, NBR,- Temp Range: -40° to +230° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec- Counterbore Depth: 19.99

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.