Zoro Homepage

JD-RE34085 Piston, Fits John Deere

  • Mfr # JD-RE34085-HER

  • Zoro # G108397061


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-RE34085-HER
Zoro #
G108397061
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket PistonTech Info:- C Width: 40.74- I Piston Diameter: 79.86- Hole Diameter: 27.58- J Bore Diameter: 80.00- Counterbore Diameter: 40.01- Counterbore Depth: 19.51- Temperature Range: -40° to +230° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 Ft/Sec- The piston body is constructed using four components:
  • A high strength steel body
  • A non-metallic bearing
  • A rubber loading ring
  • A filled PTFE seal ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.