Zoro Homepage

JDS3521 12-Volt LED Light Assembly, Fits John Deere

  • Mfr # JDS3521-STR

  • Zoro # G708396860


product price: $91.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDS3521-STR
Zoro #
G708396860
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket 12-Volt LED Light AssemblyFits John Deere Models: 4040, 4050, 4055, 4250, 4255, 4240, 4450, 4455, 4440, 4640, 4650, 4840, 4850Tech Info:- 60 Degree Flood Beam Pattern- 5.445 Overall Length- 2.488 Tall- LED Type: 4-5 Watt Cree LED- Power: 20 Watts Total- Voltage: 9-32 Volt Operating Range- Amp Draw: 1.5A @ 12V-18 Watt- Theoretical Lumens: 1600- Operating Lumens: 1200- Color Temperature: 6000K- Body Material: Black painted heavy duty die cast aluminum housing with integral heat sink- Lens: Scratch Resistant Polycarbonate- IP67 Waterproof and Shock Proof Rated- 1.825 Depth housing only or 2.375 Depth Including the Spade Terminals- Uses Existing 2 Spade Terminal Connector on Rear of Lamp- Operating Temperature is -40 to 140 Degrees Fahrenheit- Natural White Color Light- Rated at 50000 Hours Lifetime- No Bulbs or Ballast to Replace- Replaces the Existing Halogen Lamp- Provides Additional Light Without Overloading Your Existing Electrical System- Energy Efficient for Longer Battery and Alternator Life- LED's Provide a Brighter, Whiter Light to Enhance Visibility and are More Durable Than a Standard or Halogen Bulb Style Light- The flood beam is an excellent work light that illuminates wide and short areas.Replaces Part Numbers: RE306510, RE340681, RE37450, RE577572, RE577573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.