JDS3930 LED Head Light Conversion Kit Hood Lights Fits John Deere 4650, 4850

  • Mfr # JDS3930-STR

  • Zoro # G408396993


product price:  $617.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDS3930-STR
Zoro #
G408396993
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket LED Head Light Conversion Kit Hood LightsFits John Deere Modelsb 4650, 4850bTech Infobfontblockquotefont size3 60 Degree Flood Beam Patternfontfont size3 Direct OEM Replacement LED Light Barfontfont size3 LED Lamp 45 Watt Cree LED bulbsfontfont size3 Includes Plugin Wiring Harness, Stainless Steel Mounting Hardware Billet Bezelsfontfont size3 2612 overall curved length, 2478 CC curved bolt lengthfontfont size3 3 overall heightfontfont size3 Theoretical Lumens 6400fontfont size3 Operating Lumens 4800fontfont size3 Power 20 Watts Each Lamp 4 LED Lamps Includedfontfont size3 Amp draw 75fontfont size3 Voltage 932 Volt Operating Rangefontfont size3 Color Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.