Zoro Homepage

KM 135 Uni Pro Seat And Semi-Suspension

  • Mfr # 7536-KM

  • Zoro # G208381236


product price: $447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7536-KM
Zoro #
G208381236
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Multiple Applications for Forklift and Material Handling Equipment:May Fit Some Models - Check Bolt Pattern to Ensure Proper Fit W x L - 8 x 10.25, or 12.88 x 8 or 11.25 Tech Info-Heavy-duty Black Vinyl covering-Internal suspension absorbs shock and vibration-Seat dimensions: 19.09 x 21.5 x 19.09 W x D x H-Contoured foam cushions for added comfort-5° to 20° backrest adjustment-6 fore/aft slide rail adjustment-Three stage weight adjustment from 130 - 265 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.