Zoro Homepage

KM LED 42in. Curved Double Row Light Bar

  • Mfr # 2876-KM

  • Zoro # G008399479


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2876-KM
Zoro #
G008399479
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Ideal for Agriculture and Industrial Equipment Tech Info-Tiger Lights TLB440C-CURV Light Bar-Double row curved light bar-42 x 3 x 3.5 W x H x D-Flood/spot combo beam pattern-Polycarbonate lens-14,500 effective lumens-3 watt high intensity bulbs-240 watts-19 amp draw-Input voltage: 12-Volt to 24-Volt-80 LEDs-Heavy-duty stainless steel hardware-Mounting brackets and hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.