Zoro Homepage

KM LED 50in. Double Row Light Bar

  • Mfr # 2877-KM

  • Zoro # G908399517


product price: $634.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2877-KM
Zoro #
G908399517
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Ideal for Agriculture and Industrial Equipment Tech Info-Tiger Lights TLB450C Light Bar-Double row light bar-52 x 3 x 3.5 W x H x D-Flood/spot combo beam pattern-Polycarbonate lens-21,000 effective lumens-3 watt high intensity bulbs-288 watts-24 amp draw-Input voltage: 12-Volt to 24-Volt-96 LEDs-Heavy-duty stainless steel hardware-Mounting brackets and hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.