Zoro Homepage

KM MSG97AL/722 Uni Pro Seat And Air Suspension

  • Mfr # 8410-KM

  • Zoro # G308381419


product price: $3,432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410-KM
Zoro #
G308381419
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Multiple Applications for Construction Equipment. Ideal Fits Case Wheel Loaders, and Terex Articulated Dump Trucks:May Fit Some Models - Check Bolt Pattern to Ensure Proper Fit Refer to Technical Drawings in More Info Tab Fits Case E and F Series Wheel Loaders:E Series drilling may be required: 621E
  • F Series: 521F, 621F, 721F, 821F, 921F
  • Fits Case F Series Wheel Loader Part Numbers: 399261A1, 48022667, 84273518Terex Articulated Dump Trucks: TA27, TA30 Tech Info-Grammer MSG97AL/722 Seat-Durable Black/Gray Matrix Fabric covering-Low-frequency 24-Volt air suspension to reduce the impact of extreme shocks to the body-Plush cushions for operator comfort-Seat cushion width of 18.9-Seat depth and cushion angle adjustment for custom fit-Heated seat to make working in colder environments more endurable-Adjustable backrest angle of -10° to 34°-Pneumatic lumbar support to help prevent lower back pain-Automatic Positioning System-Fore/aft isolator absorbs jarring for extra comfort-3.9 suspension stroke-110 - 330 lb weight adjustment-3 height adjustment-Adjustable shock absorber for individual comfort

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.