LED Oval Work Light 2800 Lumens 10/30V Clear Lens IP67 IP Rating And Universal Fit

  • Mfr # ELJ50-0044

  • Zoro # G608423932


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELJ50-0044
Zoro #
G608423932
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Universal Fit LED Oval Work Light that features the following:Beam: FloodBeam Angle: 40°Bulb Type: LEDCable Length: 1000 mmDepth: 65 mmFixing: 1 BoltGauge / Power Consumption @ 12V: 2.08 AmpsGauge / Power Consumption @ 24V: 1.04 AmpsHeight: 90 mmHomologated: EMC/ECE Reg 10 Housing Type: AluminiumIP Rating: IP67Lens Color: ClearLumens: 2800Lumens Effective: 2000Lux Value: 2800Noise Suppression: YesNote: Dimensions without BracketNumber of LEDs: 8 x 5W LEDs OsramOn / Off Switch: NoOverall Height 90 mmOverall Length: 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.