LED Work Lamp Fits Allis Chalmers Fits Bobcat Fits Case IH Fits Ford Fits

  • Mfr # WL845

  • Zoro # G508429515


product price:  $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL845
Zoro #
G508429515
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement LED Work Lamp Fits several Models across the following Brands:Fits Allis Chalmers, Fits Bobcat, Fits Case IH, Fits Caterpillar, Challenger, David Brown, Deutz, Dresser, Fiat, Fits Ford New Holland, Gleaner, Fits John Deere, JCB Komatsu, Fits Kubota, Fits Massey Ferguson, McCormick, Steiger, Timber Jack, Versatile, White Oliver Mpl Moline, Zetor.Dim A 1 8 - 5 Watt LED DiodesDim B 2 3200 Raw Lumens 2560 Effective LumensDim C 3 Color Temperature 6000KDim D 4 Voltage: 10-30 Volt DCDim E 5 Draws 3.33 Amps @ 12 Volts And 1.66 Amps @ 24 Volts Watts / Volts = Amps
Dim F 6 Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius
Dim G 7 Body Material: Die Cast Aluminum
Dim H 8 Body Size: Width 6.25 160 mm X Height 4 100mm X Depth 2.75 70mm
Dim I 9 Lens Material: Acrylic
Dim J 10 Hollow Mounting Stud To Run Power Wires Through
Replaces Part Number: WL845

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.