LED Work Light Fits Bobcat, Fits Allis Chalmers, Fits Case/IH, Fits Ford, Fits J

  • Mfr # WL650

  • Zoro # G708429674


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL650
Zoro #
G708429674
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement LED Work Lamp Fits several Models across the following Brands:Fits Allis Chalmers, Fits Bobcat, Fits Case IH, Fits Caterpillar, Challenger, David Brown, Deutz, Dresser, Fiat, Fits Ford New Holland, Gleaner, Fits John Deere, JCB, Komatsu, Fits Kubota, Fits Massey Ferguson, McCormick, Steiger, Timber Jack, Versatile, White Oliver Mpl Moline, Zetor.Dim A 1 8 - 3 Watt LED LightsDim B 2 1920 Raw Lumens 1600 Effective LumensDim C 3 Color Temp 6000KDim D 4 Voltage: 10-30 Volt DCDim E 5 Draws 2 Amps @ 12 Volts And 1 Amp @ 24 Volts Watts / Volts = AmpsDim F 6 Operating Temperature: -40 140 Fahrenheit /-40 60 CelsiusDim G 7 Body Material: Die Cast AluminumDim H 8 Body Size: Width 6 150 mm X Height 3.50 90mm X Depth 3.50 90mmDim I 9 Lens Material: AcrylicDim J 10 Hollow Mounting Stud To Run Power Wires ThroughReplaces Part Number: WL650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.