Zoro Homepage

LED730F LED Square Work Lamp Trapezoidal Light Pattern Combination Flood

  • Mfr # ELJ50-0361

  • Zoro # G408423859


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ50-0361
Zoro #
G408423859
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement LED Light Fits Various Universal ModelsTech Info:9 - 32 Watt LED Lights
  • 2160 Raw Lumens 1800 Effective Lumens
  • Color Temp: 6000K
  • Voltage: 10-30 Volt DC
  • Draws 2.25 Amps @ 12 Volts And 1.12 Amps @ 24 Volts Watts / Volts = Amps
  • Body Material: Die Cast Aluminum
  • Body Size: Width 4.3 11cm X Height 3.9 10cm X Depth 3.3 9cm
  • Lens Material: Polycarbonate
  • Mount Bracket W/ Hollow Mounting Stud To Ru
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.