Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leece Neville Junction Block

  • Mfr # LNP-120-407-JN

  • Zoro # G208427460


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-120-407-JN
Zoro #
G208427460
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Attaching Screws, LENGTH: 1.654, LENGTH: 42 mm, MOUNTING: 4.5, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 2, WIDTH: 0.787, WIDTH: 20mm-Arrowhead: PL120-407; Leece Neville: 120-407, A146102322SReplaces Part Numbers: LNP-120-407

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.