Leece Neville Pulley
Mfr # LNP-107-33-JN
Zoro # G308397236
product price: $177.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP-107-33-JN
Zoro #
G308397236
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-Arrowhead: AMO5005, PL107-33; Leece Neville: 107-33, 4944707A02; Prestolite: 107-33; Volvo: M2506200-: Machined Steel@ Use with 120-129 Flat Washer And 120-128 Lock Nut, BELT 2 WIDTH: 10, BELT WIDTH: 10, Fits Case OD: 0.579, Fits Case OD: 14.700mm, CENTER OF GROOVE TO REAR: 0.409, CENTER OF GROOVE TO REAR: 10.400mm, CENTER OF GROOVE TO REAR 2: 0.429, CENTER OF GROOVE TO REAR 2: 10.900mm, CENTER TO CENTER GROOVE: 0.579, CENTER TO CENTER GROOVE: 14.700mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.130, NUT RECESS: 3.300mm, OD: 2.752, OD: 69.900 mm, PULLEY TYPE: Solid, THICKNESS: 32.500 mmReplaces Part Numbers: LNP-107-33
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.