Leece Neville Pulley

  • Mfr # LNP-4941502A42S-JN

  • Zoro # G308397298


product price: $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-4941502A42S-JN
Zoro #
G308397298
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info Machined Steel, BELT WIDTH 10, CENTER OF GROOVE TO REAR 0421, CENTER OF GROOVE TO REAR 10700mm, GROOVE TYPE VGroove, ID 0626, ID 15900 mm, KEYWAY WIDTH 0130, KEYWAY WIDTH 3300mm, NUMBER OF GROOVES 1, NUT RECESS 0071, NUT RECESS 1800mm, OD 3209, OD 81500 mm, PULLEY TYPE Solid, THICKNESS 17500 mmLeece Neville 10760, 4941502A42, 4941502A42SReplaces Part Numbers LNP4941502A42S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.