
Lip Seal Housing Gasket Fits Landini Fits Massey Ferguson Fits Perkins
Mfr # 741378M1
Zoro # G708339638
product price: $16.59
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
741378M1
Zoro #
G708339638
UPC #
-
Country of Origin
Türkiye
Description
One New Aftermarket Lip Seal Housing GasketFits Landini Modelsbfontfont size35830, 5840, 5860, 6060fontfont size3bFits Massey Ferguson Modelsbfontfont size3135, 135 US Built, 148, 150, 152, 1544, 155, 158, 165, 165 US Built, 203, 205, 20B, 20C, 20D, 20E, 20F, 2135, 2200, 230, 230 US Built, 235, 24, 240, 245, 250, 2500, 253, 254, 2544, 255, 260, 27, 29, 29XP, 30, 302, 304, 30B, 30D, 30E, 30H, 31, 3165, 31XP, 342, 350, 353, 360, 363, 40, 40B, 40E, 50, 550, 560, 65, 65 US Built, 865fontfont size3bFits Perkins Modelsbfontfont size3A4203 Fits JD, AD3152 CE, AD4203 JEfontfont size3bTech Infobfontfont size3 Cylinder 3 Cylfontfont size3 Engine Manufacturer Perkins Fits Massey Fergusonfontfont size3 Engine Modelfontblockquotefont size3AD3152, A3144, A4107, A4192, AD4203, AT3152, AT31524, AT4236fontfont size3 Fits Massey Ferguson Build Listfontfont size3Perkins Build List CE Models with Seal Crankshafts, Fits JD, JE, JF, JG with Lip Seal Crankshaftsfontfont size3 Material Interface 2755fontfont size3 Number Of Bolt Holes 9fontfont size3 Thickness Inches 003fontfont size3 Thickness mm 08fontblockquotefont size3bReplaces Part Numbersbfontfont size333826111, 133826115, 741 378M1, 3641894M1, 741378M1font
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.