LTB2648 Universal Fit 26in. LED Flood Work Lamp Light Bar

  • Mfr # ELJ50-0112

  • Zoro # G508423858


product price: $428.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ50-0112
Zoro #
G508423858
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Work Lamp Light Bar made to be Universal.Flood, LED, 26Dim A 1 48 - 3 Watt LED LightsDim B 2 11520 Raw Lumens 8640 Effective Lumens
Dim C 3 Voltage: 10-30 Volt DC
Dim D 4 Draws 12 Amps @ 12 Volts And 6 Amps @ 24 Volts Watts / Volts = Amps
Dim E 5 Operating Temperature: -40 Degrees 140 Degrees F
Dim F 6 Body Material: Die Cast Aluminum
Dim G 7 Lens Material: Acrylic
Dim H 8 Body Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.