Micro-Ribbed V-Belt, A-660K8-AI, K, 66 in
- Mfr # A-660K8-AI
- Zoro # G708230669
product price:Â
$
84.39
/ea
Key Features
V-Belt Section
K
Number of Ribs
8
Outside Length
66 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-660K8-AI
- Zoro #
- G708230669
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Micro-Ribbed V-Belt
- V-Belt Section
- K
- Industry Number
- A-660K8-AI
- Number of Ribs
- 8
- Reinforcing Cord Material
- Polyester
Dimensions
- Outside Length
- 66 in
Description
One New Aftermarket Replacement 8 Rib X 66 K Micro Rib Polyester Cord VBeltFits Multiple Makes amp ModelsTech InfobColor BlackLength 66Material Polyester CordMetric Code 8PK1676Number Of Ribs 8Outside Length 6663Pitch Length 66Thickness 018Type K Micro RibWidth 8 RibbReplaces Part NumbersbFits Gates K080660Fits Goodyear 4080660Fits Napa 25080660Fits Dayco 5080660Fits John Deere R123460, R521050, R123469, R529383Fits CaseIH J904959, J911578Fits AampI Metric Belts 8PK1674, 8PK1676, 8PK1677, 8PK1678spanThe Model Numbers amp Dimensions Listed Are for Reference OnlyPlease Consult Your Service Manual and Verify Your Original Part Numbers Before Ordering
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.