Micro-Ribbed V-Belt, A-968K6-AI, K, 96.80 in
- Mfr # A-968K6-AI
- Zoro # G308230670
product price:Â
$
87.19
/ea
Key Features
V-Belt Section
K
Number of Ribs
6
Outside Length
96.80 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-968K6-AI
- Zoro #
- G308230670
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Micro-Ribbed V-Belt
- V-Belt Section
- K
- Industry Number
- A-968K6-AI
- Number of Ribs
- 6
- Reinforcing Cord Material
- Polyester
Dimensions
- Outside Length
- 96.80 in
Description
One New Aftermarket Replacement MicroRib VBeltFits Models Several MiscTech InfoColor BlackLength 968Material Polyester CordMetric Code 6PK2459Number Of Ribs 6Outside Length 9743Pitch Length 968Thickness 018Type K Micro RibWidth 6 RibReplaces Part Numbers 968K6, K060968, PRBK060968, 25060966, 4060968, 5060968, 6PK2458, 6PK2459, 6PK2460Model Numbers amp Dimensions Listed Are for Reference OnlyPlease Consult Your Service Manual and Verify Your Original Part Numbers Before Ordering
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.