Shop AFTERMARKET

Muffler Fits Ford New Holland Tractor 2N 8N 9N 17in. Long 1.5in. ID 1.5in.

  • Mfr # FD1110

  • Zoro # G508395636


product price:  $73.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD1110
Zoro #
G508395636
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Muffler that Fits Ford New Holland Tractor Models 2N, 8N, 9N.

Vertical / Round Body - 3 1/4 Shell Diameter. Used To Replace Muffler In Vertical Muffler Assembly FD9010 And Vertical Muffler Kit FD1010

Dim A 1 A: 2 1/4 INLET LENGTH

Dim B 2 B: 1 1/2 INLET I.D.

Dim C 3 C: 11 1/4 SHELL LENGTH

Dim D 4 D: 4 OUTLET LENGTH

Dim E 5 E: 1 1/2 OUTLET O.D.

Dim F 6 F: 17 OVERALL LENGTH

Replaces Part Number FD1110.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.