Muffler Fits John Deere 3020 4000 4020 4230, Tractors

  • Mfr # AR41172

  • Zoro # G108394848


product price:  $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR41172
Zoro #
G108394848
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Vertical Muffler Fits John Deere Tractor models: 3020 w/ Gas Motor, SN 123000 and below, 4000 And 4020 ALL w/ Gas Motor, SN 201000 and below, and 4230.A New Muffler. Manufactured by Stanley Muffler.Notes Vertical / Oval Body - 4 1/4 X 9 Shell Dimension. This Muffler Can Also be used on ENG-400 And ENG-500 Stationary And Industrial Engine applications.
  • Dim A 1 A: 4 1/2 INLET LENGTH
  • Dim B 2 B: 2 15/16 INLET I.D.
  • Dim C 3 C: 19 1/4 SHELL LENGTH
  • Dim D 4 D: 4 OUTLET LENGTH
  • Dim E 5 E: 2 1/4 OUTLET O.D.
  • Dim F 6 F: 27 OVERALL LENGTH
Part Number: AR41172

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.