New Radiator Fits Kubota TC020-16000

  • Mfr # CSO90-0553

  • Zoro # G608423611


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSO90-0553
Zoro #
G608423611
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement NOTESAluminum core. Includes cap with 0.9 PSI. Overall Height: 19 5/8Overall Width: 18 1/8Core Height: 13 3/4Core Width: 17 1/4Fill Neck Height: 1 1/4Fill Neck OD: 1.48Inlet OD: 1.33
Outlet OD: 1.33
Rows: 2
Fins Per Inch: 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.