
One 1 New Radiator Fits Case And Fits New Holland Tractor Models, Replaces 87306
Mfr # CSO90-0636
Zoro # G908423618
product price:Â $1,426.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSO90-0636
Zoro #
G908423618
UPC #
-
Country of Origin
Türkiye
Description
One 1 New Aftermarket Replacement RadiatorFits Case Tractor Models: Fits FARMALL 110A, Fits FARMALL 120A, Fits FARMALL 125A, Fits FARMALL 140A, MXU100, MXU100 Value, MXU110, MXU110 Maxxum X-Line, MXU 110 Value, MXU115, MXU115 Value, MXU125, MXU135Fits New Holland Tractor Models: T6010, T6020, T6030, TS100A, TS110A, TS115A, TS125A, TS135A, TS6.110, RS6.120, TS6.125, TS6.140, TS6020, TS6030
Tech Info:
OVERALL DIMENSIONS: 31 INCLUDING MOUNTING FEET x 22
CORE HEIGHT: 23 3/8
CORE WIDTH: 20
DEPTH: 4 7/8
ROWS: 4
INLET: 2
OUTLET: 2
FINS PER INCH: 9 SQUARE WAVE
FILL NECK: THREADED
OIL COOLER: NO
MOUNTING POINTS: 14
3/8 vent on top tank
5/8 port on bottom tank
Replaces Part Numbers: 87306757, 87306756, 82033794, 8233772, 72033774, 82033796
Tech Info:
OVERALL DIMENSIONS: 31 INCLUDING MOUNTING FEET x 22
CORE HEIGHT: 23 3/8
CORE WIDTH: 20
DEPTH: 4 7/8
ROWS: 4
INLET: 2
OUTLET: 2
FINS PER INCH: 9 SQUARE WAVE
FILL NECK: THREADED
OIL COOLER: NO
MOUNTING POINTS: 14
3/8 vent on top tank
5/8 port on bottom tank
Replaces Part Numbers: 87306757, 87306756, 82033794, 8233772, 72033774, 82033796
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.