Zoro Homepage

Peterson Lighting Beacon

  • Mfr # PTL-740R-JN

  • Zoro # G308427797


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-740R-JN
Zoro #
G308427797
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: All-Purpose, Battery-Powered Portable Light@ 300-400 Hour Run-Time on 2 D Batteries Not Included@ Carry Strap and Magnetic Mount Base Included@ Optional Photocell Mode, COLOR: Red, FPM RATE: 60, HEIGHT: 135mm, HEIGHT: 5.315, LENGTH: 3.898, LENGTH: 99 mm, LIGHTING: LED, MOUNTING: Magnet, PACKAGING: Box, WIDTH: 3.898, WIDTH: 99mm-Arrowhead: 740R; Grote: 77912; Peterson Lighting: 740RReplaces Part Numbers: PTL-740R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.