Zoro Homepage

Peterson Lighting Directional Light

  • Mfr # PTL-820SA10-JN

  • Zoro # G508427917


product price: $74.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-820SA10-JN
Zoro #
G508427917
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 10 LED @ Exceeds Specs Mounted in Any 360° Orientation @ Weatherproof Connector, COLOR: Amber, FPM: Quad, FPM RATE: 73, HEIGHT: 2.244, HEIGHT: 57mm, LENGTH: 165 mm, LENGTH: 6.496, LIGHTING: LED, MOUNTING: Flush, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, SERIES: LumenX, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 1.417, WIDTH: 36mm-Arrowhead: 820SA10; Peterson Lighting: 820SA10Replaces Part Numbers: PTL-820SA10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.