
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POL-52-259P-JN
Zoro #
G408397105
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:5 Terminal Openings, INPUT TYPE: 7 10-32 Threaded Studs, LENGTH: 204.700 mm, LENGTH: 8.059, MOUNTING: 10, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 7, OUTPUT TYPE: 7 10-32 Threaded Studs, PACKAGING: Box, WIDTH: 3.201, WIDTH: 81.300mm-Arrowhead: PO52-259P; JAndamp;N Electrical Products: 253-01014; Pollak: 52-259, 52-259PReplaces Part Numbers: POL-52-259P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.