Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # XAN-813-1000UL-JN

  • Zoro # G408384266


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XAN-813-1000UL-JN
Zoro #
G408384266
UPC #
-
Country of Origin
Turkey

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
DC Connection
Hardwire
Number of Outlets
2

Description

One New Aftermarket Tech Info:-Arrowhead: 813-1000UL; Xantrex: 813-1000UL-: Low Battery Alarm 11.0V@ Low Battery Cutout 10.5V@ UL 458 Approved, CONTINUOUS WATT: 1000, HEIGHT: 2.756, HEIGHT: 70mm, INCLUDES: Remote, INPUT TYPE: Hardwire, LENGTH: 12.283, LENGTH: 312 mm, OUTPUT TYPE: Double 3-Prong AC GFCI, SERIES: xpower, SURGE WATT: 2000, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 15, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 120.800, VOLTAGE OUTPUT LOW: 109.300, WAVE TYPE: Modified Sine, WIDTH: 151mm, WIDTH: 5.945Replaces Part Numbers: XAN-813-1000UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.