Zoro Homepage

Prestolite Motor

  • Mfr # PRL-MMY6304-JN

  • Zoro # G108427751


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL-MMY6304-JN
Zoro #
G108427751
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, POWER: 3.430 kw, HP: 4.600, RPM: 1900, CONDITION: New, ROTATION DIRECTION: Reversible, OD: 114.300 mm, OD: 4.500, LENGTH: 185.200 mm, LENGTH: 7.291, TERMINAL 2 SIZE: 5/16-18, SHAFT: Slotted, CURRENT TYPE: DC, NUMBER OF FIELDS: 4, FIELD TYPE: Series, : 4.6 HP@ 4.5 Frame @ With Over Load Protection-Arrowhead: PLMMY6304; Monarch/Bucher: 08003; Prestolite: MMY6304, MMY6304AReplaces Part Numbers: PRL-MMY6304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.