Zoro Homepage

Prestolite Motor

  • Mfr # PRL-MZC4001-JN

  • Zoro # G908427876


product price: $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL-MZC4001-JN
Zoro #
G908427876
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, POWER: 1.720 kw, HP: 2.307, RPM: 1614, ROTATION DIRECTION: Counter Clockwise, OD: 3.661, OD: 93 mm, LENGTH: 141.500 mm, LENGTH: 5.571, TERMINAL 2 SIZE: 5/16-24, SHAFT: 6.5mm Slotted, CURRENT TYPE: DC, NUMBER OF FIELDS: 4, FIELD TYPE: Series-Arrowhead: PLMZC4001; MTE Hydraulics: 39200513; Prestolite: MZC4001Replaces Part Numbers: PRL-MZC4001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.