Primary Wire, Marine; GPT, 10 AWG, Copper, Black, PVC Jacket

  • Mfr # 600-10012-100-JN

  • Zoro # G308377528


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine; GPT
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-10012-100-JN
Zoro #
G308377528
UPC #
-
Country of Origin
Turkey

Dimensions

Wire Size
10 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Marine; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
PVC
Voltage
600V

Description

One New Aftermarket Tech Info:-: Tinned, CERTIFICATIONS: Meets DOT And Coast Guard Specs., COLOR: Black, INSULATION TYPE: PVC, MARINE: TRUE, NO. OF WIRES: 1, OPERATING TEMPERATURE: 105°C / 221°F Dry, 75°C / 167° Wet, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-600, WIRE GAUGES: 10, WIRE TYPE: GPT-Arrowhead: 600-10012-100; JAndN Electrical Products: 600-10012, 600-10012-100Replaces Part Numbers: 600-10012-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.