Primary Wire, SXL, 12 AWG, Brown, XLPE Jacket

  • Mfr # 600-12020-100-JN

  • Zoro # G308377320


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SXL
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-12020-100-JN
Zoro #
G308377320
UPC #
-
Country of Origin
Türkiye

Dimensions

Wire Size
12 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
SXL
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128

Description

One New Aftermarket Tech Info:-Arrowhead: 600-12020-100; JAndN Electrical Products: 600-12020, 600-12020-100-CERTIFICATIONS: SAE J1128, Fits Ford ESB-M1L 123A, Fits Chrysler MS-5919, COLOR: Brown, INSULATION TYPE: XLPE, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: -40° to 125°C / -40° to 257°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60 VDC / 0-25 VAC, WIRE GAUGES: 12, WIRE TYPE: SXLReplaces Part Numbers: 600-12020-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.